Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing belt
ROEBUCK 310392 FOX WEDGE 3-1/2 X 1 X 1/4 INCH
ROEBUCK 310392 FOX WEDGE 3-1/2 X 1 X 1/4 INCH
Polishing belt Unbranded
References
unbranded:
310392
rubix:
310392
Product details
Technical specifications
Product details : ROEBUCK 310392 FOX WEDGE 3-1/2 X 1 X 1/4 INCH
Used to expand the split end of a bolt, cotter, dowel or tenon which is in a hole or mortise and to prevent it from being withdrawn.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.40
excl. VAT
/
Each
£
5.28
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 310391 FOX WEDGE 3-1/2 X 3/4 X 1/4 INCH
ROEBUCK WBTELM17M19 TELESCOPIC 17 X 19MM WHEELBRACE
ROEBUCK 1457Q FORCE CUP MEDIUM
FLEXOVIT 63642586059 NARROW BELTS FLEXOVIT-SX373-75X200080
MONUMENT 1460Y PLUNGER HANDY
FACOM ABRA BELT 80 V.402A1
ROEBUCK 1458T FORCE CUP LARGE
ROEBUCK 310390 FOX WEDGE 3-1/2 X 1/2 X 1/4 INCH CARBON STEEL
ROEBUCK 310393 FOX WEDGE 5 X 1 X 1/4 INCH
ROEBUCK LPR4S RYTON/STAINLESS STEEL LEVER PUMP
PSAT001 10IN WIRE BRUSH
ROEBUCK MLK20 MANHOLE COVER LIFTING KEYS 20 INCH 1 PAIR
DREMEL SANDING BANDS NO.408 COARSE 2615040832 PACK OF 6
ROEBUCK 310394 FOX WEDGE 6 X 1 1/2 X 3/8 INCH
ROEBUCK 3344K DRAIN CLEAN SPRING 25FT X 1/4