Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P80 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P80 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306106
rubix:
2578307
Technical specifications
Length
280
mm
Grain
80
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P80 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.46
excl. VAT
/
Each
£
24.55
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
3M 408682 BELT 237AA A045 B 75X2000
3M 12126 984F 36+ 200 X 4250
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
3M 7100329003 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 4000MM
ROEBUCK 313409 ALUMINIUM OXIDE ROLLS G320 25MM X 50M
3M 65248 SCOTCHBRITE SC-BS 6 MM X 610 MM A MED RED
ROEBUCK GS4015180 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 180 GRADE
NORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P60
PFERD 45005157 ABRASIVE BELT 610 X 30MM P180 BA30/610TA180
3M 19538 SC-BL A VFN (GER) 75 X 1500
ROEBUCK GS6020040 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 40 GRADE
3M 221746 SC-BL A VFN 75 X 2000
3M 7100329007 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 13MM X 610MM
3M 21833 CUBITRON II BELT 984F 80+ 150 X 2500 MM
3M 669335 984F 80+ 10 X 330