NORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P60


Rigid canvas strip R929

References
norton:69957350799
rubix:80000889
ean:3157625765689
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length2000 mm
Width75 mm
Grain60

Product details : NORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P60


For standard metal and wood deburring operations.
Belt - Norton R929 - 75x2000mm Gr60

Strengths

Extremely durable even when used in aggressive applications. Excellent product with low and medium pressure. Low temperature cutting.

Applications

For standard metal and wood deburring operations.
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length2000 mm
Width75 mm
Grain60
Show UNSPSC/ECL@SS
£ 18.30 excl. VAT
/ Each
£ 21.96 incl. VAT
  • Usually arrives within 14 working days