Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6020040 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 40 GRADE
ROEBUCK GS6020040 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 40 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6020040
rubix:
067868
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK GS6020040 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 40 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 306218 ALUMINIUM OXIDE CLOTH BELT 150X1090MM P120 PACK OF 10
KLINGSPOR XHBELT75X533 120G 4142
ROEBUCK GS6050040 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 40 GRADE
ROEBUCK COUNTERBORE M4 8.0 X 4.5 X 5.0MM
DEWALT ABRASIVE BELT 75 X 533MM 120G PACK OF 3 DT3378-QZ
ROEBUCK GS6040040 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 40 GRADE
DEWALT ABRASIVE BELT 64 X 356MM 60G PACK OF 3 DT3661-QZ
ROEBUCK GS4030120 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 120 GRADE
3M 10285 CUBITRON IICLOTHBELT 784F 60+MARKSPLICE 13MMX610MM PK1
3M 12126 984F 36+ 200 X 4250
ROEBUCK 886447 ZIRCONIUM FILE BELT 20 X 520 MM G80
ROEBUCK GS3010080 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 80 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 120 GRADE
3M 22701 DF SURFACE CONDITIONING LS BELT DF-BL AMED 50 X 1100 MM
NORTON 66254422512 RAZORSTAR SANDING BELT 75 X 4000MM 36G YELLOW