Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS4010080 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 80 GRADE
ROEBUCK GS4010080 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS4010080
rubix:
067814
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK GS4010080 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 80 GRADE
MOS 19000rpm
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.38
excl. VAT
/
Each
£
6.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 27081 994F 36+ 50 X 3500 MM
NORTON 66261144369 SG BELT 10 X 330 R929 A/O CERAMIC P60
RBK AL/OX CLOTH BELT 100X915 P120 (SINGLE)
ROEBUCK 306 112-SINGLE WATERPROOF PAPER SHEETS P240 SINGLE INVEND ITEM
3M 17110 CUBITRON II BELT 984F 36+ 120 X 1000 MM
3M 579485 BELT 984F 36+ 50 X 2000 B
3M 15434 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 60+
ROEBUCK 886446 ZIRCONIUM FILE BELT 20 X 520 MM G60
NORTON 66254402665 SPE ZSB 22X20R920 NOR P36 SPIRABAND
3M 7100326912 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 2000MM
ABRASIVE FILE BELT ALOX 13 X 610MM P40 PK25
KLINGSPOR 4137 533 X 75 X 40G LINISHING BELT
ROEBUCK CD6102 ALUMINIUM OXIDE ADHESIVE DISC 150MM P60 PACK OF 100
3M 622584 BELT 984F 80+ 13X457 B
KLINGSPOR 43614 LS309 XH BELT 75 X 533 24G