Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK CD6102 ALUMINIUM OXIDE ADHESIVE DISC 150MM P60 PACK OF 100
ROEBUCK CD6102 ALUMINIUM OXIDE ADHESIVE DISC 150MM P60 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
CD6102
rubix:
2578398
Technical specifications
Grain
60
Product details
Technical specifications
Product details : ROEBUCK CD6102 ALUMINIUM OXIDE ADHESIVE DISC 150MM P60 PACK OF 100
• Aluminium oxide self adhesive discs for rapid stock removal
• Excellent non-clogging characteristics
• For shaping and finishing wood and bodyfiller
• Ideally suited for automotive refinishing applications
• Codes below are stated for plain/non-holed discs
Technical specifications
Attributes
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.58
excl. VAT
/
Each
£
42.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK GS6050080 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 80 GRADE
ROEBUCK 886451 CERAMIC FILE BELT 13 X 454 MM G40
3M 24131 CUBITRON II BELT 984F 60+ 70 X 2000 MM
3M 64696 DF-BL A CRS 6 X 457
NORTON 63642538975 NARROW BELTS R822-100X1000#80
ROEBUCK GS6030040 ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 40 GRADE
KLINGSPOR 4480 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 60
3M 601396 984F 36+ 50 X 2500
KLINGSPOR 37269 SANDING BELT 75X457MM P40 GRIT
ROEBUCK COUNTERBORE M6 11.0 X 6.6 X 8.0MM
3M 25302 TRIZACT BELT 237AA A100 50 X 2500 MM
ROEBUCK 886452 CERAMIC FILE BELT 13 X 454 MM G60
ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER
3M 10537 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 60+
3M 601994 984F 36+ 100 X 2740