Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ABRASIVE FILE BELT ALOX 13 X 610MM P40 PK25
ABRASIVE FILE BELT ALOX 13 X 610MM P40 PK25
Band - Canvas CS 310 XF
References
klingspor:
4652
rubix:
2584553
Technical specifications
Length
610
mm
Width
13
mm
Grain
40
Product details
Technical specifications
Product details : ABRASIVE FILE BELT ALOX 13 X 610MM P40 PK25
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
Universal band for the work of rays and contours in the metallurgical industry.
Applications
Application on stainless steel, Metall Universal, non-ferrous metals, steel.
Technical specifications
Attributes
Length
610
mm
Width
13
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.41
excl. VAT
/
Each
£
25.69
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DEWALT ABRASIVE BELT 75 X 533MM 60G PACK OF 3 DT3376-QZ
3M 612392 984F BELT 80+ B 150 X 2000
3M 668501 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 80+
3M 668485 CUBITRON II CLOTH BELT 947A 19MMX520MM 40+
3M 7100329013 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 2000MM
3M 28410 CUBITRON II BELT 784F 120+ 40 X 314 MM
ROEBUCK C82423028120 GLASS PAPER SHEETS GRADE P120 SINGLE
NORTON 63642538999 75 X 2000 BNR BNL R822 ZIRC BELT P80
3M 7100329012 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 3000MM
3M 668495 CUBITRON II CLOTH BELT 947A 19MMX457MM 40+
ROEBUCK 306162 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P40 PACK OF 10
KLINGSPOR 50767 CS310 AL.OX BELT 150MMX 2000MM X P120 F4G
ROEBUCK ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 60 GRADE
DEWALT ABRASIVE BELT 75 X 457MM 100G PACK OF 3 DT3643-QZ
3M 599685 CUBITRON II CLOTH BELT 984F 150MMX2000MM 36+