Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6040080
rubix:
067882
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 17319 CUBITRON II BELT 984F 60+ 100 X 2000 MM
3M 27947 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 36+
ROEBUCK C82423028060 GLASS PAPER SHEETS GRADE P60 SINGLE
ROEBUCK GS5010060 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 60 GRADE
KLINGSPOR CS 310 X 15X30MM 80 SPIRABAND GRIT
3M 612394 BELT 984F 60+ B 75 X 2000
3M 7100219060 3M237AA TRIZACT 100MM X 289MM A160
3M 26954 CUBITRON II BELT 947A 120+ 345 X 1615 MM
3M 21587 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 60 X 2400 MM
3M 21657 150MM X 2000 36+ 784F BELTS
ROEBUCK 306140 EMERY CLOTH SHEETS 1 1/2 PACK OF 50
3M 11353 CUBITRON II CLOTH BELT 784F 100 MM X 2250 MM 80+
ROEBUCK L000220130 B QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH
ROEBUCK WATERPROOF PAPER SHEETS P320 PACK OF 50
3M 601396 984F 36+ 50 X 2500