References
Unbranded:TL100301P60
Rubix:229445


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 26 mm |
Product details : ROEBUCK TL100301P60 CARBIDE BURR 6MM SHANK 10 X 26 BALL NOSED CONE
Standard and Diamond cut Burrs
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 26 mm |
| Head diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 12.65 excl. VAT
/ Each
£ 15.18 incl. VAT
- Sold out