Carbide Bur
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Cone |
Total length | 69 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Cone |
Total length | 69 mm |
Teeth | Simple |
Head diameter | 8 mm |
Scope | Universal |
Capacity length | 22 mm |
Usually arrives within 14 working days