CUTLINE 863230 CARBIDE BURR MOD L CON ROUND STEELCUT 12,7X30-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863230
Rubix:216A9187
EAN:3660338178368


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 75 mm |
Documents
Product details : CUTLINE 863230 CARBIDE BURR MOD L CON ROUND STEELCUT 12,7X30-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 12,7x30-6 BALL NOSED CONICAL-STEEL
Specifically developed geometry to increase productivity on Steel components
Specifically developed geometry to increase productivity on Steel components
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 75 mm |
| Head diameter | 12.7 mm |
| Scope of application | rough outline |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 44.53 excl. VAT
/ Each
£ 53.44 incl. VAT
- Usually arrives within 14 working days