Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
MAKITA P-43284 ABRASIVE BELT 9X533 100G 9032
MAKITA P-43284 ABRASIVE BELT 9X533 100G 9032
Endless abrasive belt Makita
References
makita:
P-43284
rubix:
1113228
ean:
0088381971157
Technical specifications
Length
533
mm
Width
9
mm
Grain
100
Product details
Technical specifications
Product details : MAKITA P-43284 ABRASIVE BELT 9X533 100G 9032
Technical specifications
Attributes
Length
533
mm
Width
9
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.14
excl. VAT
/
Each
£
8.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 306208 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P80 PACK OF 10
ROEBUCK 886436 ZIRCONIUM FILE BELT 10 X 330 MM G80
3M 11353 CUBITRON II CLOTH BELT 784F 100 MM X 2250 MM 80+
ROEBUCK GFAZ100080 280300 FLAP DISC ZIRCONIUM 100 X 16MM G80
ROEBUCK GS8030060 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 60 GRADE
NORTON 63642546214 NARROW BELTS R822-100X920#80
NORTON 66254422509 RAZORSTAR SANDING BELT 75 X 3000MM 36G YELLOW
ROEBUCK GS3010040 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 40 GRADE
ROEBUCK GS5030120 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 120 GRADE
3M 26131 TRIZACT BELT 237AA A45 100 X 289 MM
3M 7100329006 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 2000MM
3M 19471 CUBITRON II BELT 984F 36+ 50 X 1500 MM
PFERD 45020083 SHORT ABR. BELT BA 12/ 610 CO-COOL 60
DEWALT ABRASIVE BELT 75 X 457MM 100G PACK OF 3 DT3643-QZ
3M 28352 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 100 X 289MM