Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS3010040 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 40 GRADE
ROEBUCK GS3010040 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 40 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS3010040
rubix:
067800
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK GS3010040 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 40 GRADE
MOS 25000rpm
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
Endless abrasive belt Flexovit 66261162797
3M 27468 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 80+
3M 15434 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 60+
ROEBUCK GBH5125 HOLDER FOR 51 X 25MM SPIRABANDS
3M 7100219060 3M237AA TRIZACT 100MM X 289MM A160
3M 10682 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 80+
ROEBUCK GFAZ100080 280300 FLAP DISC ZIRCONIUM 100 X 16MM G80
ROEBUCK 886348 ZIRCONIUM FILE BELT 19 X 457 MM 60G
3M 7100329010 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 3000MM
3M 24684 CUBITRON II BELT 784F 80+ 100 X 9000 MM
3M 20436 SCOTCH-BRITE BELT DF-BL, 10 MM X 330 MM, A FIN, BLUE
PFERD 45020083 SHORT ABR. BELT BA 12/ 610 CO-COOL 60
3M 25547 SCOTCHBRITE SC-BS 13 MM X 610 MM A VFN BLUE
3M 27081 994F 36+ 50 X 3500 MM
3M 11548 CUBITRON II BELT 984F 36+ 300 X 3500 MM