Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GBH5125 HOLDER FOR 51 X 25MM SPIRABANDS
ROEBUCK GBH5125 HOLDER FOR 51 X 25MM SPIRABANDS
Endless abrasive belt Unbranded
References
unbranded:
GBH5125
rubix:
060008
Product details
Technical specifications
Product details : ROEBUCK GBH5125 HOLDER FOR 51 X 25MM SPIRABANDS
Holder
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.48
excl. VAT
/
Each
£
23.38
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DREMEL SANDING MANDREL + BAND 407 615040732 60G
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
3M 19816 CUBITRON II BELT 984F 36+ 300 X 16900 MM 45 EA/PALLET
ROEBUCK 306151 EMERY ROLL 40MM X 50M X P100 50M
3M 28175 CUBITRON II CLOTH BELT 784F 150MMX2000MM 60+
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
SURFACE FINISHING FILE BELT 9 X 533MM COARSE PK10
3M 16680 CUBITRON II BELT 984F 80+ 100 X 9000 MM
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE
NORTON 63642551544 NARROW BELTS R293-100X920#80
3M 221744 SC-BL A CRS75 X 2000
BOSCH SANDING BELT 100 X 610MM PACK OF 3 2608606139
NORTON 66254422509 RAZORSTAR SANDING BELT 75 X 3000MM 36G YELLOW
3M 17319 CUBITRON II BELT 984F 60+ 100 X 2000 MM
NORTON 66254427525 RAZORSTAR SANDING BELT 50 X 2000MM 36G YELLOW