Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
Spiraband
References
flexovit:
66261162797
rubix:
399A7504
ean:
8711479155338
Technical specifications
Length
30
mm
Width
30
mm
Grain
50
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
Spirabands perform best at a recommended speed of 20-30m/s to optimize stock removal and surface finish whilst avoiding thermal load of the work piece and tool wear
Technical specifications
Attributes
Length
30
mm
Width
30
mm
Grain
50
Application
Soft Metals to Hard to Grind Materials
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M A01649 HOOKIT PAPER DISC 245 152 MM NO HOLE P40 PK50
3M 27947 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 36+
ROEBUCK CD6100 ALUMINIUM OXIDE ADHESIVE DISC 150MM P40 PACK OF 100
3M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MM
3M 15450 CUBITRON II CLOTH BELT 947A 20MMX480MM 60+
3M 27097 SCOTCHBRITE SC-BS 13 MM X 457 MM A VFN BLUE
3M 10682 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 80+
ROEBUCK TW23028080 GARNET PAPER SHEET P80 PACK OF 100
ROEBUCK GS3015060 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 60 GRADE
NORTON 66623307520 R874 LINISHING BELT P60 150 X 2000MM
NORTON 63642539008 NARROW BELTS R822-150X2000#36
BOSCH SANDING BELT 75 X 457MM PACK OF 3 2608606040
ROEBUCK GS6050060 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 60 GRADE
ROEBUCK TW230280100 GARNET PAPER SHEET P100 PACK OF 100
3M 11548 CUBITRON II BELT 984F 36+ 300 X 3500 MM