Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK L000220130 B QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH
ROEBUCK L000220130 B QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH
Endless abrasive belt Unbranded
References
unbranded:
0220130X
rubix:
064010
Product details
Technical specifications
Product details : ROEBUCK L000220130 B QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH
The best all round open mop finishing steel and pressed brassware, Nickel-silver, copper etc. and for finishing nickel and chrome deposits.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.99
excl. VAT
/
Each
£
25.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 7100329008 CUBITRON 3 CLOTH BELT 1184F, 13X457 36G
KLINGSPOR 50767 CS310 AL.OX BELT 150MMX 2000MM X P120 F4G
3M BELT 13X610MM CRSE 05655
ROEBUCK 313407 ALUMINIUM OXIDE ROLLS G180 25MM X 50M
3M 65248 SCOTCHBRITE SC-BS 6 MM X 610 MM A MED RED
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
ROEBUCK L000220220 B QUALITY LOOSE FOLD OPEN MOP 8 X 1 INCH 0220220X
ROEBUCK FLAP DISC ZIRCONIUM 127 X 22MM G80
ROEBUCK GFAZ100060 280300 FLAP DISC ZIRCONIUM 100 X 16MM G60
ROEBUCK GS5020120 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 120 GRADE
ROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50
ROEBUCK 77696087681 GREEN HAND PAD SINGLE
BOSCH SANDING BELT 75 X 457MM PACK OF 3 2608606040
NORTON 63642560145 R230 ABRASIVE BELT 100X610 P60
ROEBUCK 305229 EMERY ROLL 25MM X 50M FINE P150