Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50
ROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
C82423028080
rubix:
2578371
Technical specifications
Length
280
mm
Grain
Other
Product details
Technical specifications
Product details : ROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50
Standard glass paper sheets for joinery, general use and for surface preparation prior to painting.
Technical specifications
Attributes
Length
280
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.02
excl. VAT
/
Each
£
36.02
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 63102 SANDING BELT 150MM X 2000MM 80 GRIT
ROEBUCK 313453 ALUMINIUM OXIDE ROLLS G100 25MM X 50M
ROEBUCK 306217 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P80 PACK OF 10
ROEBUCK GFAZ180040 280300 FLAP DISC ZIRCONIUM 180 X 22MM G40
ROEBUCK FLAP DISC ZIRCONIUM 127 X 22MM G60
3M 668476 CUBITRON II CLOTH BELT 947A 19MMX520MM 60+
ROEBUCK GS4015180 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 180 GRADE
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P40 PACK OF 50
NORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P60
DEWALT ABRASIVE BELT 100 X 610MM 150G PACK OF 3 DT3324-QZ
DEWALT ABRASIVE BELT 100 X 610MM 60G PACK OF 3 DT3321-QZ
NORTON 69957350809 NARROW BELTS R929-150X2000#36 PK10
ROEBUCK 886457 CERAMIC FILE BELT 20 X 520 MM G40
ROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
3M 10777 CUBITRON II BELT 784F 80+ 13 X 610 MM