Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306144 EMERY CLOTH SHEETS 0 PACK OF 50
ROEBUCK 306144 EMERY CLOTH SHEETS 0 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306144
rubix:
2578340
Technical specifications
Length
280
mm
Product details
Technical specifications
Product details : ROEBUCK 306144 EMERY CLOTH SHEETS 0 PACK OF 50
Best blue emery cloth for general hand, toolroom and workshop applications, particularly de-burring and removing scratch marks.
Technical specifications
Attributes
Length
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.78
excl. VAT
/
Each
£
52.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 7100329877 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 1320MM X 2150MM
ROEBUCK GS5030080 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 80 GRADE
3M 16901 CUBITRON II BELT 984F 36+ 300 X 2000 MM
3M A01649 HOOKIT PAPER DISC 245 152 MM NO HOLE P40 PK50
NORTON 66254427524 RAZORSTAR SANDING BELT 75 X 2500MM 36G YELLOW
3M 19266 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 120+
3M 22848 CUBITRON II BELT 984F 80+ 10 X 305 MM
PFERD 45011351 ABRASIVE BELT VB 610 X 30MM P180
ROEBUCK GBA2525080-SINGLE SPIRABANDS 25 X 25MM P80 GBA2525080 SINGLE
3M 16470 SC-BL A VFN PGMLOS X 00303 OS 120 X 2080
3M 601994 984F 36+ 100 X 2740
BOSCH SANDING BELT 75 X 533MM PACK OF 3 2608606078
DEWALT ABRASIVE BELT 75 X 533MM 100G PACK OF 3 DT3628-QZ
ROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
3M 11652 BELT 984F 36+ B 150 X 10700