Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P800 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P800 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306119
rubix:
2578320
Technical specifications
Length
280
mm
Grain
Other
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P800 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.72
excl. VAT
/
Each
£
17.66
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
3M 614130 CUBITRON II CLOTH BELT 984F 75 MM X 2000 MM 80+
ROEBUCK 306208 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P80 PACK OF 10
3M 668485 CUBITRON II CLOTH BELT 947A 19MMX520MM 40+
ROEBUCK 305942 EMERY ROLL 50MM X 50M MEDIUM P100 50M
ROEBUCK 306209 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P120 PACK OF 10
BOSCH SANDING BELT 75 X 610MM PACK OF 3 2608606095
KLINGSPOR 4139-SINGLE 4139 ABRASIVE BELT LSX 309 75X533 60G SINGLE
DEWALT ABRASIVE BELT 75 X 533MM 120G PACK OF 3 DT3378-QZ
3M 7100329004 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 3500MM
3M 7100329010 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 3000MM
3M 11533 BELT 984F 36+ 150 X 3500
3M 17392 CUBITRON II BELT 984F 80+ 300 X 3500 MM
3M 408682 BELT 237AA A045 B 75X2000
3M 668475 CUBITRON II CLOTH BELT 947A 19 MM X 520 MM 80+
ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER