Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306214 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P40 PACK OF 10
ROEBUCK 306214 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P40 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306214
rubix:
2578356
Technical specifications
Length
1065
mm
Grain
40
Product details
Technical specifications
Product details : ROEBUCK 306214 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P40 PACK OF 10
150 x 1090mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.52
excl. VAT
/
Each
£
154.22
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 612394 BELT 984F 60+ B 75 X 2000
KLINGSPOR 74086 13 X 455MM P120 CS310XF AL/OX BELT PK25
NORTON 63642538977 NARROW BELTS R822-100X1000#100
ROEBUCK 067080 SPINDLE FOR TYPE 0 DRESSER
3M 28352 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 100 X 289MM
3M 55160 BELT 100X289 AMED
3M 10159 CUBITRON II BELT 784F 80+ 20 X 520 MM
ROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADE
ROEBUCK GS5030080 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 80 GRADE
ROEBUCK L000220041 B QUALITY LOOSE FOLD OPEN MOP 4 X 1 INCH
KLINGSPOR 113664 CS411X 75 X 2000 MM P120 F4G BELT
3M 7100329008 CUBITRON 3 CLOTH BELT 1184F, 13X457 36G
ROEBUCK FLAP DISC ZIRCONIUM 115 X 22MM G120
DEWALT ABRASIVE BELT 75 X 457MM 60G PACK OF 3 DT3641-QZ
3M 65248 SCOTCHBRITE SC-BS 6 MM X 610 MM A MED RED