KLINGSPOR 74086 CS310XF CLOTH FILE BELT 13 X 455 MM GRIT 120 F4G PK25
Klingspor Belt
See technical informationSee documentsReferences
Klingspor:74086
Rubix:80079800
Documents
Product details : KLINGSPOR 74086 CS310XF CLOTH FILE BELT 13 X 455 MM GRIT 120 F4G PK25
The file belt CS 310 XF by Kingsport has been designed especially for use in combination with hand tool belt grinders. When used on metal, the product is best used for the precision sanding of radii and contours. The abrasive comes with a cotton backing. This backing is exceptionally flexible, yet tear-resistant. Combined with the strong grain adhesion, the backing provides for consistently high quality sanding results and a long service life. The butt joint of these flexible belts makes them the abrasive of choice for hand tool belt grinders. A fabric-reinforced film on the joint ensures that the bond remains perfectly strong.
Strengths
The file belt CS 310 XF by Kingsport stands out with its exceptional flexibility and superior tear resistance
Applications
It performs phenomenally well on a variety of materials including:
Steel
Stainless steel
NF metals
Steel
Stainless steel
NF metals
Technical specifications
Attributes
| Length | 455 mm |
|---|---|
| Width | 13 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 18.12 excl. VAT
/ Each
£ 21.74 incl. VAT
- Delivery usually within ( 5 ) days


