Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 067080 SPINDLE FOR TYPE 0 DRESSER
ROEBUCK 067080 SPINDLE FOR TYPE 0 DRESSER
Endless abrasive belt Unbranded
References
unbranded:
067080
rubix:
067080
Product details
Technical specifications
Product details : ROEBUCK 067080 SPINDLE FOR TYPE 0 DRESSER
For use with the Roebuck Huntington abrasive wheel dresser.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.79
excl. VAT
/
Each
£
3.35
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK TW23028080 GARNET PAPER SHEET P80 PACK OF 100
3M 7100219027 SB DURABLE FLEX BELT DF-BL 50X2500 AMED RED 24520
ROEBUCK 305228 EMERY ROLL 25MM X 50M MEDIUM P100 50M
NORTON 69957350651 CERAMIC R929 BELTS 20MM X 480MM P60
ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE
RBK AL/OX CLOTH BELT 100X915 P120 (SINGLE)
3M 26424 CUBITRON II BELT 784F 36+ 150 X 3500 MM
NORTON 66254422510 RAZORSTAR SANDING BELT 75 X 3500MM 36G YELLOW
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P180 PACK OF 50
3M 10576 CUBITRON II CLOTH BELT 784F 12 MM X 330 MM 60+
NORTON 66623303270 SG BELT 10 X 330 R929 A/O CERAMIC P80
3M 21587 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 60 X 2400 MM
ROEBUCK GS4015080 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 80 GRADE
3M 10159 CUBITRON II BELT 784F 80+ 20 X 520 MM
3M 546481 CUBITRON II CLOTH BELT 947A 75 MM X 2000 MM 120+