Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADE
ROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS5010080
rubix:
067838
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADE
MOS 15000rpm
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 7100219048 3M SCOTCH-BRITE DF-BL 100MM X 289MM A CRS
302797 CS411 Y BELTS 10 X 330 G60 F4G
KLINGSPOR 63102 SANDING BELT 150MM X 2000MM 80 GRIT
ROEBUCK GS5020180 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 180 GRADE 678
3M 408682 BELT 237AA A045 B 75X2000
NORTON 66623303270 SG BELT 10 X 330 R929 A/O CERAMIC P80
3M 221744 SC-BL A CRS75 X 2000
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
3M 26729 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 80+
DEWALT ABRASIVE BELT 64 X 356MM 60G PACK OF 3 DT3661-QZ
ROEBUCK GS4020180 ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 180 GRADE
DEWALT ABRASIVE BELT 75 X 533MM 120G PACK OF 3 DT3378-QZ
3M 23416 CUBITRON II BELT 984F 80+ 50 X 3500 MM
3M 16901 CUBITRON II BELT 984F 36+ 300 X 2000 MM
ROEBUCK GS4010080 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 80 GRADE