Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK TW230280240 GARNET PAPER SHEET P240 PACK OF 100
ROEBUCK TW230280240 GARNET PAPER SHEET P240 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
TW230280240
rubix:
2578381
Technical specifications
Length
280
mm
Grain
240
Product details
Technical specifications
Product details : ROEBUCK TW230280240 GARNET PAPER SHEET P240 PACK OF 100
Garnet paper sheets for fine finishing of wood, including french polishing, where a more flexible product is required.
Technical specifications
Attributes
Length
280
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.51
excl. VAT
/
Each
£
72.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 18559 CUBITRON II BELT 784F 300 X 16900 MM 36+ 30 EA/PALLET
3M 28410 CUBITRON II BELT 784F 120+ 40 X 314 MM
NORTON 63642545875 100X915MM P80 BELT
ROEBUCK 305228 EMERY ROLL 25MM X 50M MEDIUM P100 50M
ROEBUCK GFBZ100080 FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G80
ROEBUCK TW230280100 GARNET PAPER SHEET P100 PACK OF 100
3M 16886 CUBITRON II BELT 984F 36+ 102 X 4270 MM
3M 221746 SC-BL A VFN 75 X 2000
3M 672422 984F 36+ 50 X 3500
3M 19538 SC-BL A VFN (GER) 75 X 1500
3M 668518 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 40+
3M 65345 SCOTCH-BRITE SURFACE COND BELT 13MMX305MM A MED RED
3M 16313 CUBITRON II BELT 984F 36+ 120 X 2800 MM
ROEBUCK BA38 STANDARD WHEEL BRUSH ARBORS 3/8 THREAD X 1/4 INCH SH
ROEBUCK 28-650-010 COUNTERBORE M10 18.0 X 11.0 X 12.5MM