• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,461)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK BA38 STANDARD WHEEL BRUSH ARBORS 3/8 THREAD X 1/4 INCH SH

ROEBUCK BA38 STANDARD WHEEL BRUSH ARBORS 3/8 THREAD X 1/4 INCH SH


Endless abrasive belt Unbranded

References
unbranded:BA38
rubix:253075
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK BA38 STANDARD WHEEL BRUSH ARBORS 3/8 THREAD X 1/4 INCH SH


Complete with nuts and washers.

Technical specifications


Attributes
No attributes to display for this product
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 305230 EMERY ROLL 38MM X 50M COARSE P603M 04242 PAPER ROLL 241UZ 115MMX50000MM P060ROEBUCK 306156 EMERY ROLL 50MM X 50M FINE P150 50MROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P120 PACK OF 503M 24684 CUBITRON II BELT 784F 80+ 100 X 9000 MM3M 23762 CUBITRON II BELT 984F 36+ 70 X 4000 MMEndless abrasive belt Flexovit 63642586009ROEBUCK 886448 CERAMIC FILE BELT 10 X 330 MM G403M 16536 SCOTCH-BRITE DURABLE FLEX BELT DF-BL 13MMX457MM A MED RED3M 21916 SURFACE CONDITIONING LS BELT SC-BL AMED 300 X 2500 MMROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50KLINGSPOR 4140 LS309 XH BELT 75 X 533 80GROEBUCK GS5015080 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 80 GRADEROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADEDEWALT ABRASIVE BELT 75 X 457MM 60G PACK OF 3 DT3641-QZ

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories