Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK TW230280100 GARNET PAPER SHEET P100 PACK OF 100
ROEBUCK TW230280100 GARNET PAPER SHEET P100 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
TW230280100
rubix:
2578377
Technical specifications
Length
280
mm
Grain
100
Product details
Technical specifications
Product details : ROEBUCK TW230280100 GARNET PAPER SHEET P100 PACK OF 100
Garnet paper sheets for fine finishing of wood, including french polishing, where a more flexible product is required.
Technical specifications
Attributes
Length
280
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.53
excl. VAT
/
Each
£
72.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 306140 EMERY CLOTH SHEETS 1 1/2 PACK OF 50
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 PACK OF 100
ROEBUCK 067077 SIDE BUSH FOR TYPE 0 DRESSER
NORTON BFL BL BEARTEX BELT, 19X457MM AOCR, RPXF, COARSE, S2238
ROEBUCK 306162 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P40 PACK OF 10
3M 15277 TRIZACT BELT 237AA A80 100 X 9000 MM
ROEBUCK GS4015180 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 180 GRADE
ROEBUCK 866905 ABRASIVE BELT 75 X 533 MM G40 PK10
ROEBUCK 313408 ALUMINIUM OXIDE ROLLS G240 25MM X 50M
NORTON 63642536137 ALOX FILE BELT 13X305MM MED PACK 20
3M 11508 SURFACE CONDITIONING LS BELT SC-BL SSFN 100 X 3000 MM
3M 10285 CUBITRON IICLOTHBELT 784F 60+MARKSPLICE 13MMX610MM PK1
ROEBUCK 305942 EMERY ROLL 50MM X 50M MEDIUM P100 50M
3M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MM
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS