Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
NORTON 63642545875 100X915MM P80 BELT
NORTON 63642545875 100X915MM P80 BELT
R230 rigid canvas tape
References
norton:
63642545875
rubix:
262A2936
ean:
3157620352501
Technical specifications
Length
915
mm
Width
100
mm
Grain
80
Product details
Technical specifications
Product details : NORTON 63642545875 100X915MM P80 BELT
Belts for portable sanders. Multi-purpose product ideal for wood sanding and metal grinding.
Technical specifications
Attributes
Length
915
mm
Width
100
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.98
excl. VAT
/
Each
£
8.38
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK C824230280150 GLASS PAPER SHEETS GRADE P150 PACK OF 100
ROEBUCK 886458 CERAMIC FILE BELT 20 X 520 MM G60
3M 546470 984F 80+ 50 X 2000
KLINGSPOR 4139-SINGLE 4139 ABRASIVE BELT LSX 309 75X533 60G SINGLE
ROEBUCK ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 60 GRADE
KLINGSPOR 27030 CS 411 X BELT 150 X 2000 P80 F4G BUTT JOINT
ROEBUCK 886448 CERAMIC FILE BELT 10 X 330 MM G40
NORTON 63642528517 SPIRABAND R822 ZIRC 51X25MMX50G PACK OF 50
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
3M 668485 CUBITRON II CLOTH BELT 947A 19MMX520MM 40+
PFERD 45011351 ABRASIVE BELT VB 610 X 30MM P180
ROEBUCK GS6050080 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 80 GRADE
ROEBUCK GS4015040 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 40 GRADE
KLINGSPOR 4482 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 120
ROEBUCK GS4030180 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 180 GRADE