Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK 115X6.0 X 22.23MM GRINDING DISC FOR METALS A30MBF TYPE 27 SING
ROEBUCK 115X6.0 X 22.23MM GRINDING DISC FOR METALS A30MBF TYPE 27 SING
Sectioning disc Roebuck
References
roebuck:
6868328
rubix:
2594370
Product details
Technical specifications
Product details : ROEBUCK 115X6.0 X 22.23MM GRINDING DISC FOR METALS A30MBF TYPE 27 SING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.78
excl. VAT
/
Each
£
2.14
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORTON 66252833258 CUTTING DISC 115 X 1 X 22MM PACK OF 25
NORTON 66252846174 230MM X 2.5MM X 22.23 NQ24P TYPE 42 DISCS
NORTON 66252845069 SUPER BLUE INOX CUTTING DISC A46Z 115X1.0X22.23MM T
FLEXOVIT 66252833241 MEGALINE CUTTING DISC 115X0.8X22.23MM PACK 25
ROEBUCK 866816 DTI STAINLESS STEEL CUTTING DISC 115 X 1.6 X 22.23 MM
FLEXOVIT 66252951158 FEXOVIT DISC C30 S-BF41/80 300 X3.5 X 20
3M 86457 CUBITRON 3 CUT-OFF WHEEL 60+ T41 125 X1.3 X22.23MM
3M 51801 SILVER CUT-OFF WHEEL T42 125MMX2.5MMX22.2MM
KLINGSPOR A24 EXTRA 180X3X22.23 13490 A2A EX CUT OFF WHEEL 180X3X22MM
PFERD 65503010 CUT-OFF WHEEL FOR STRAIGHT GRINDER 30X1X6MM
3M 51769 SILVER CUT-OFF WHEEL T41 75MMX1.6MMX9.53MM
3M 88383 CUBITRON 3 CUT-OFF WHEEL 36+ T42 115 X2.5 X22.23MM
BOSCH 2608602220 RAPIDO LONGLIFE CUTTING DISC 115X1.0X22MM
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P80 PACK OF 50 63642597052
NORTON XTREME CUTTING DISC 125X1.6X22.23MM T41 PACK 25 66252920342