FLEXOVIT 66252833241 MEGALINE CUTTING DISC 115X0.8X22.23MM PACK 25


Megaline cutting discs

References
flexovit:66252833241
rubix:270A3198
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness0.8 mm
See all Specifications

Product details : FLEXOVIT 66252833241 MEGALINE CUTTING DISC 115X0.8X22.23MM PACK 25


Mega-Line is Flexovit’s premium quality range of abrasive cuttingoff wheels using premium, sharp aluminium oxide grain and a superior bond system. Mega-Line is characterized by its robust and tough behaviour while cutting and grinding, offering longer life, extra comfort, an aggressive clean cut and high material removal, providing excellent performance in even the most demanding cutting and grinding applications on metal.

Strengths

PRECISION
• Long life
• Premium, sharp aluminium oxide grain
• High performance bond system
• Exceptional precision in the most demanding applications
COOL CUTTING
• Small blotter
• No burning or blueing
• 3D cutting principle, cuts using all 3 sides of the wheel
(using periphery, and both rough sides)
• Aggressive cut in all steel and inox applications
COMFORT
• Open structure on the backside, provides speed, free cutting
and reduced vibration
• Less power/energy used during the cutting process
LONGER LIFE
• 30% longer life
• Increased productivity and efficiency, reducing costs

Applications

CUTTING:
• Steel, stainless steel
• Hard alloys
• Large work pieces
• Thin walled material
GRINDING:
• Heavy deburring
• Removing and preparing welds
• General surface grinding

Technical specifications


Attributes
Diameter115 mm
Thickness0.8 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 48.81 excl. VAT
/ Each
£ 58.57 incl. VAT
  • Usually arrives within 14 working days