NORTON 66252845069 SUPER BLUE INOX CUTTING DISC A46Z 115X1.0X22.23MM T
Super Blue 5 cutting discs
See technical informationReferences
Norton:66252845069
Rubix:388A8857


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66252845069 SUPER BLUE INOX CUTTING DISC A46Z 115X1.0X22.23MM T
Norton Saint Gobain Super Blue 5 cutting discs provide longer life and quicker cutting as well as excellent user comfort whilst in operation.
Strengths
Features and Benefits
High performance grains and new upgraded quality
Fast, straight, clean and burr free cutting reduces the need for rework
Quick cutting and comfortable user operation
High performance grains and new upgraded quality
Fast, straight, clean and burr free cutting reduces the need for rework
Quick cutting and comfortable user operation
Applications
Cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting and deburring of stainless steel and steel |
| Shape | form 42 |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | super blue 5 inox |
Show UNSPSC/ECL@SS
£ 47.91 excl. VAT
/ Each
£ 57.49 incl. VAT
- Delivery usually within ( 10 ) days