ROEBUCK 866816 DTI STAINLESS STEEL CUTTING DISC 115 X 1.6 X 22.23 MM
DTI Cutting disc
See technical informationSee documentsReferences
Roebuck:866816
Rubix:216A5987
EAN:3660338208874


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : ROEBUCK 866816 DTI STAINLESS STEEL CUTTING DISC 115 X 1.6 X 22.23 MM
Flat hub. No iron, chlorine or sulphur Standard: NF 12413 - OSA Label
DISC DTI.115 - D.115x1,6 CUTTING - /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | stainless steel |
| Shape | flat hub |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | dti |
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
- In stock: Next day delivery