PFERD 80900335 RIGID EXTENSION TM-STV9 L500


Accessory for agglomerated or vitrified abrasives Pferd Tools

References
pferd tools:STV9 L500
rubix:80332741
manufacturer :80900335
ean:4007220035108
brand logo
brand logo
Technical specifications
TypeRigid Extension

Product details : PFERD 80900335 RIGID EXTENSION TM-STV9 L500


Special features: Rigid extensions for hard-to-reach areas.
No risk of overloading the drive motor in conjunction with air-powered motors.
Special lengths and options for workpiece adaptation available on request.
The potential bending point and the bending radius depend on the STV type and the desired bend.
Bent types available as from a minimum length of 500 mm (see 2nd and 5th figure).
Included in delivery: STV9 3 mm collet, 3 keys.
STV13 6 mm collet, 3 keys.
STV20 incl.
HA 4 ZGA STV G16/G22 6 mm collet, 2 keys.

Technical specifications


Attributes
TypeRigid Extension
Show UNSPSC/ECL@SS
£ 1,238.27 excl. VAT
/ Each
£ 1,485.92 incl. VAT
  • Usually arrives within 14 working days