ROEBUCK 886474 NON WOVEN HAND PAD 150 X 229 MM NORMAL P240


Non Woven Hand pad

References
roebuck:886474
rubix:222A5112
ean:3660338398988
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length230 mm
Width150 mm
GrainMedium

Product details : ROEBUCK 886474 NON WOVEN HAND PAD 150 X 229 MM NORMAL P240


Thanks to its 100% impermeability, the abrasive grain can be located on the surface and also inside the canvas
Medium Non Woven Hand pad

Strengths

Flexible open mesh construction resists clogging, conforms to curves, contours and tight spaces easily. Waterproof and washable.

Applications

Metals, wood, composite and plastics
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length230 mm
Width150 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 1.61 excl. VAT
/ Each
£ 1.93 incl. VAT
  • Sold out