Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
SIA PAPER SHEET
References
sia abrasives:
8330.1258.0180
rubix:
794770
Technical specifications
Length
280
mm
Width
115
mm
Grain
180
See all Specifications
Product details
Technical specifications
Product details : SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
Strengths
Universal all-round product for wood and lacquer
High level of flexibility guarantees trouble-free sanding of corners and edges
Low clogging
Good finish properties
Applications
Sanding off rusted parts
Sanding off old varnish, paints and stains
Sanding off old paint and varnish
Sanding off raised wooden fibres
Sanding floorboards
Sanding wooden terraces and pool surrounds
Sanding off brittle or poorly adhesive paints
Keying or sanding surfaces
Keying smoothed surfaces
Keying surfaces for better paint adhesion
Fine sanding of surfaces
Flatting uneven areas
Flatting lightweight construction walls
Structuring wooden beams
Technical specifications
Attributes
Length
280
mm
Width
115
mm
Grain
180
Application
for sanding
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.26
excl. VAT
/
Each
£
33.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA P-32954 ABRASIVE PAPER 1/3 U/PUNCH 100
MIRKA 5412905018 ABRANET STRIPS 75 X 100 MM P180 PACK OF 50
3M A02020 WETORDRY PAPER SHEET 734 230MMX280MM P120
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50
KLINGSPOR KLINGSPORPREMIUMALOX 218058
MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM
3M 1970 WETORDRY ABRASIVE PAPER SHEET 734 230MMX280MM P1200 PK25
NORTON 63642531786 STANDARD SHEET R222 230X280MM P240 PACK 50
NORTON 63642531781 STANDARD SHEET R222 230X280MM P120 PACK 50
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X40G 63642531776 SINGLE
NORTON 66261018287 SHS HP 6X9 F2504 NOR AOVF MA NWHP
NORTON 77696081109 STANDARD SHEETS T100-230X280#400
NORTON SC 180G 230X280 PK50 63642532957