DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ


Detail sanding sheet

References
dewalt:DT3092-QZ
rubix:2006187
ean:5035048061794
brand logo
brand logo
Technical specifications
Length93 mm
Width93 mm
Grain80

Product details : DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ


Industrial grade abrasive paper for all stripping, sanding and finishing tasks on wood, paints and fillers High quality aluminium oxide grain gives superior finish Resin bonding provides excellent grain adhesion and heat resistance for powered sanding N/A
Multi Purpose Detail Sanding Sheet - 80G - 93 mm x 93 mm

Strengths

Fast & easy sheet change over Heat resistant resin adhesive bond Stecrate coating reduces clogging

Applications

Ideal for softwoods & painted surfaces Large sheet life and performance Ideal for power sanding

Technical specifications


Attributes
Length93 mm
Width93 mm
Grain80
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
  • Usually arrives within 14 working days