Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 886333 CERAMIC FIBRE DISC 180 MM 80G
ROEBUCK 886333 CERAMIC FIBRE DISC 180 MM 80G
Fibre disc
References
roebuck:
886333
rubix:
222A5030
ean:
3660338397677
Technical specifications
Diameter
180
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886333 CERAMIC FIBRE DISC 180 MM 80G
Ceramic Fibre disc
Strengths
Specially designed for use on cool grinding on stainless steel and heat-resistant steels. Ceramic micro-fracturing grain generates an excellent surface finish.
Applications
Stainless steel and heat-resistant steels
Technical specifications
Attributes
Diameter
180
mm
Grain
80
Application
Stainless steel and heat-resistant steels
Reaming diameter
22.23
mm
Type of abrasive
Ceramic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.78
excl. VAT
/
Each
£
3.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MIRKA 5420305032 ABRANET DISC 77MM P320 PACK 50
MIRKA 8A20302095 ABRALON DISC 77 MM P2000 PACK 20
3M 22398 ROLOC DISC TR 361F 2IN P36
3M 7100288233 3M XTRACT CUBITRON II NET DISC 710W, 180+, 152 MM PK50
MIRKA 366JT05094 Q.SILVER 77MM GRIP 1500, 50 PK
NORTON 115X22MM RSTRIPDISC 63642585732
NORTON 125MMCOARSEPK25 66623378975
DEWALT 125MM DIA SANDING DISC 40G PACK OF 10 DT3101-QZ
3M 87026 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 150+
3M 76631 ROLOC CLOTH DISC 777F 75MM P36
3M 52085 CUBITRON II HOOKIT DISC 950U 152MM 15-HOLE 60+ PK50
MIRKA 5415105080 DISCS 70X420MM ABRANET STRIPS P80 PK OF 50
3M 7100358859 SURFACE CONDITIONING DISC MED 150+ 178MM X NH PK25
3M 89733 FIBRE DISC 787C 100MMX16MM 60+ SLOTTED
DEWALT 125MM DIA SANDING DISC 320G PACK OF 10 DT3108-QZ