Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
HERMES 6217892 6209365 VC154 125MM P400 HOOK AND LOOP BACKED DISC N/H
HERMES 6217892 6209365 VC154 125MM P400 HOOK AND LOOP BACKED DISC N/H
MULTIHOLE Disc
References
hermes:
6217892
rubix:
80328383
ean:
4047915728809
Product details
Technical specifications
Product details : HERMES 6217892 6209365 VC154 125MM P400 HOOK AND LOOP BACKED DISC N/H
VC 154-Longlife VEL MULTIHOLE
Strengths
Medium weight aluminium oxide paper with patented dust extraction system and special top coat to extend life on all applications
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.50
excl. VAT
/
Each
£
0.60
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
NORTON 66623327494 QUANTUM F996 FIBRE DISC 115X22MM P36 PACK 25
NORTON 78072718988 FIBER DISCS BXSL BLAZEX STEEL
SIA 8502.6854.0240 PAPER DISC 240GRIT 125MM PK100
SIA 1950 SIASPEED DISC 125MM 9 HOLE P220 PACK OF 100 4690.7985.0220
3M 7100044785 CUBITRON II HOOKIT PAPER DISC 127MM 732U 120+ PK50
3M 86711 HOOKIT FILM DISC 375L 150MMX19.1MM P400
3M 266L 15 MICRON DISC 5 (25 PER BOX)
3M 89705 ROLOC FIBRE DISC 787C 75MM 120+ PK5
HERMES 6210639 VC154 125MM N/H HOOK AND LOOP P320
3M 89736 FIBRE DISC 787C 180MMX22MM 60+ SLOTTED
3M 38066 XTRACT CUBITRON II NET DISC 710W 203MM NO HOLE 240+ PK50
3M 7100067094 CUBITRON II HOOKIT PAPER DISC 152MM 732U 180+ PK50
SIA 1950 SIASPEED DISC 125MM 9 HOLE P120 PACK OF 100 4690.7985.0120
3M 05532 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 76MM A CRS BROWN
3M A01689 HOOKIT PAPER DISC 245 152MM 6-HOLE P80 PK50