• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,766)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
GARRYSON 30X15 FLAPWHEEL 40G S3015L040

GARRYSON 30X15 FLAPWHEEL 40G S3015L040

Flapwheel

See technical information
References
ATA Garryson:S3015L040
Rubix:115A7096
brand logo
brand logo
Technical specifications
Grain40

Product details : GARRYSON 30X15 FLAPWHEEL 40G S3015L040


Technical specifications


Attributes
Grain40
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

3M 64517 FLAP WHEEL 339 80MMX30MMX6MM P80KLINGSPOR 12808 KM613 SMALL SPINDLE MOP 30 X 10 3 MM GRIT 60 PK10KLINGSPOR 12796 KM613 SMALL SPINDLE MOP 30 X 5 6 MM GRIT 240 PK10SHAFT MOUNTED FLAP/WHEEL 50X25 60GKLINGSPOR 258926 NFS600 FINISHING MOP 80 X 50 6 MM COARSE PK10KLINGSPOR 71017 KM613 SMALL SPINDLE MOP 50 X 30 6 MM GRIT 240 PK103M 64515 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P40KLINGSPOR 258943 NCS600 COMBI FINISHING MOP 60X50X6MM P240 V FINE PK10KLINGSPOR 12979 KM613 SMALL SPINDLE MOP, 50 X 15 X 6 MM GRIT 60 PK10KLINGSPOR 258949 NCS600 COMBI FINISHING MOP 100X50X6MM P100 MEDIUM PK4NORTON 40X15X6MM 40G FLPWHL 63642539937KLINGSPOR 284729 KM613 SMALL SPINDLE MOP 20 X 10 6 MM GRIT 40 PK25NORTON 63642546768 40X20 R207PLUS NOR P80 6MMSK63642531868 FLW FWS 60X30 R207PLUS NOR P60 6MMSKROEBUCK 6842976 FLAP WHEEL 50 X 20 MM 60G
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap