KLINGSPOR 258943 NCS600 COMBI FINISHING MOP 60X50X6MM P240 V FINE PK10
NCS 600 Small abrasive mop
See technical informationReferences
Klingspor:258943
Rubix:416A2831
EAN:4014855090235

Product details : KLINGSPOR 258943 NCS600 COMBI FINISHING MOP 60X50X6MM P240 V FINE PK10
NCS 600 small finishing mop, combination, 60 x 50 x 6 mm grit 240 very fine
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 50 mm |
| Grain | 240 |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | shaft-mounted (6 mm shank) |
Show UNSPSC/ECL@SS
£ 134.17 excl. VAT
/ Each
£ 161.00 incl. VAT
- Usually arrives within 14 working days