References
Roebuck:886372
Rubix:222A5165
EAN:3660338398049

Documents
Product details : ROEBUCK 886372 SPIRAL CARTRIDGE ROLL 13 X 38 MM P60
AOX Cartridge roll
Strengths
Designed for deburring ferrous and non-ferrous materials
Applications
Application such as general deburring, blending and polish
Technical specifications
Attributes
| Length | 38 mm |
|---|---|
| Width | 13 mm |
| Diameter | 13 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
- Usually arrives within 14 working days
