Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 64829 FIBRE DISC BUP RIBBED(150 MM)
3M 64829 FIBRE DISC BUP RIBBED(150 MM)
Abrasive disc 3M
References
3m:
64829
rubix:
267A1798
manufacturer :
7100242134
ean:
4054596863453
Technical specifications
Diameter
150
mm
Product details
Technical specifications
Product details : 3M 64829 FIBRE DISC BUP RIBBED(150 MM)
Technical specifications
Attributes
Diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.41
excl. VAT
/
Each
£
30.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 61764 FIBRE DISC 581C BLUE 180MMX22MM (4 SLOTS) P60
3M 83326 CUBITRON II FIBRE DISC 982CX PRO 36+ 150MMX22.23MM PK25
3M 25MMSC-DR CRSE PK200 15393
ROEBUCK 886413 CERAMIC FIBRE DISC 115 MM 60G
3M 66446 CUBITRON 3 FIBRE DISC 1182C 36+ 100X16MM 394EQ
BIBIELLE CD5105 CD 150MM HOOK AND LOOP C832S DISC P120 NO HOLES PK100
KLINGSPOR 337888 150MM DISC P240 GRIT
3M HOOKIT PAPER DISC 236U P180 C-WEIGHT 6 IN X NH DIE 600Z PK50
3M 93453 SCOTCH-BRITE ROLOC CONDITIONING DISC SE-DR 76MM A VFN RED
KLINGSPOR 295229 QRC 412 QUICK CHANGE DISC 76 MM P36
3M 7100358917 CUBITRON3 FIBRE DISC 1187C 60+ 150MM X 22MM PK25
3M 7100349585 CUBITRON3 FIBRE DISC 1182C 80+ 180MM X 22MM PK25
3M 708776 SCOTCH BRITE ROLOC DEBURR FINISH WHEEL 50MMX6.35MM 6CMED+
3M FIBRE DISC 61753
3M 7100349573 CUBITRON3 FIBRE DISC 1187C 80+ 100MM X 16MM PK25