Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
FACOM NSI.17L REINFORCED LONG IMPACT SOCKETS 1/2IN DRIVE 17 MM
FACOM NSI.17L REINFORCED LONG IMPACT SOCKETS 1/2IN DRIVE 17 MM
Socket Facom
References
facom:
NSI.17L
rubix:
270A2357
ean:
3148519387957
Technical specifications
Square drive adapter
1/2
''
Length
17
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM NSI.17L REINFORCED LONG IMPACT SOCKETS 1/2IN DRIVE 17 MM
Technical specifications
Attributes
Logistic Weight
180
g
Packaged dimensions (D x W x H)
85
x
25
x
25
mm
Package weight
180
g
Square drive adapter
1/2
''
Length
17
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.73
excl. VAT
/
Each
£
38.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.24 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 24MM
FACOM SOCKET NK.27A
FACOM M.2'5/8HA SOCKET M.25/8HA
GEDORE 14MMTHROUGHSOCKET 19 SK 14
BAHCO K9501M-41 POWER SOCKET 1 INCH
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4 A/F
STAHLWILLE 05010021 3/4 INCH DRIVE X 21MM HEX SOCKET
FACOM K.29B K-B SOCKET BI-HEX 3/4 INCH DRIVE 29MM
FACOM S HEX SOCKET 6 & 12-POINT OGV 1/2 INCH DRIVE 12MM S.12H
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5.5MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1.5/16 A/F
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 13/16 A/F
FACOM 9MM 3/8 DRIVE LONG SOCKET J.9HLA
BAHCO A7400DM-16 SOCKET 3/8IN AEROSPACE
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 25MM