Explosion-proof male wrench Facom
Imprint | hex / allen |
---|---|
Imprint size | 5 mm |
Head | hexagon |
Logistic Weight | 17 g |
---|---|
Packaged dimensions (D x W x H) | 82x32x4 mm |
Package weight | 17 g |
Imprint | hex / allen |
Imprint size | 5 mm |
Head | hexagon |
Material | beryllium copper |
Number of elements | 1 |
Usually arrives within 14 working days