Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
FACOM HOLE CKS.25A
FACOM HOLE CKS.25A
Empty storage module Facom
References
facom:
CKS.25A
rubix:
1237836
ean:
3148513414574
Technical specifications
Number of compartments
5
See all Specifications
Product details
Technical specifications
Product details : FACOM HOLE CKS.25A
Technical specifications
Attributes
Logistic Weight
58
g
Packaged dimensions (D x W x H)
105
x
70
x
30
mm
Package weight
58
g
Number of compartments
5
Length
4
mm
Height
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.01
excl. VAT
/
Each
£
13.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GRENADIER SCR07Z SECURITY CAGE - GALVANISED & RED DOORS 1400 X 1000 16
MILWAUKEE 4932480625 PACKOUT TOOL TRAY
CFRS03ZBL CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS
MILWAUKEE 4932479638 PACKOUT FIRST AID KIT BS 8599
MAKITA 837645-9 MAKPAC TRAY TYPE3 DTW450
FACOM PL.L384 STORAGE MODULE FOR SMALL COMPONENTS
GEDORE 1500 E-N L ES MODULE EMPTY
CWR03ZBL CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L BLUE
MILWAUKEE 4932493382 PACKOUT SINGLE LONG HANDLED STORAGE ORDER IN MULT
GRENADIER SCR08Z SECURITY CAGE - GALVANISED & RED DOORS 2070 X 1000 16
898165 FOAM INLAYS SPANNERS SCREWDRIVERS EMPTY TYPE A 540 X 410 X 30MM
ROEBUCK 890361 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE B
CFRS03ZGY CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS
MILWAUKEE 4932478300 BINS FOR PACKOUT ORGANIZER AND COMPACT 5PC
FACOM RACK CKS.37A