CFRS03ZGY CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS


Cylinder Floor Rack

References
gpc industries:CFRS03ZGY
rubix:261A3671
brand logo
brand logo
Technical specifications
Number of compartments3
See all Specifications

Product details : CFRS03ZGY CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS


Fully welded cylinder rack with a securing chain equipped to keep the cylinders secure
Available in a choice of 3 colours Red, Blue or Grey
2 Cylinder Model Length mm: 660
3 Cylinder Model Length mm: 1210

Technical specifications


Attributes
Number of compartments3
Length900 mm
Height900 mm
Width1110 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 547.55 excl. VAT
/ Each
£ 657.06 incl. VAT
  • Usually arrives within 14 working days