ROEBUCK 890361 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE B
FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE B
See technical informationSee documentsReferences
Roebuck:890361
Rubix:235A1376
EAN:3660338429002

Documents
Product details : ROEBUCK 890361 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE B
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of compartments | 6 |
|---|---|
| Length | 175 mm |
| Height | 365 mm |
| Width | 30 mm |
| Material | polyethylene foam |
Show UNSPSC/ECL@SS
£ 22.08 excl. VAT
/ Each
£ 26.50 incl. VAT
- In stock: Next day delivery
