Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
MILWAUKEE 4932479638 PACKOUT FIRST AID KIT BS 8599
MILWAUKEE 4932479638 PACKOUT FIRST AID KIT BS 8599
Empty storage module Milwaukee
References
milwaukee:
4932479638
rubix:
395A6504
manufacturer :
4932479638
Product details
Technical specifications
Product details : MILWAUKEE 4932479638 PACKOUT FIRST AID KIT BS 8599
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.23
excl. VAT
/
Each
£
73.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 890361 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE B
FACOM PM.MOD3/3 FOAM TRAY 569 X 420MM BLANK 3-3
CFRS03ZBL CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS
ROEBUCK EMPTY ORGANIZERR MODULE FOR HAMMERS 866266
MILWAUKEE 4932480624 PACKOUT CRATE DIVIDER
ROEBUCK 890363 FOAM INLAYS 4 PLIERS EMPTY TYPE A 180 X 410 X 30MM
ROEBUCK 890345 FOAM INLAYS 4 IN 1 SPANNERS EMPTY TYPE A 180 X 410 X 30
MILWAUKEE 4932493381 PACKOUT MAGNETIC BIN 10X20 CM NEW 6 ORDER MULTIPL
CWR02ZRD CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L RED
GPC HD129705 STILLAGE 1220 X 915 X 760 500KG LOAD CAPACITY BLUE
FACOM PLASTIC TRAY PL.623
CWR03ZGY CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L GREY
GEDORE 1500 E-N L ES MODULE EMPTY
MILWAUKEE 4932480625 PACKOUT TOOL TRAY
FACOM PL.L384 STORAGE MODULE FOR SMALL COMPONENTS