Four-point mounting FAG
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistic Weight | 945 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | c4 |
Series | qj2 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days