Cylindrical roller bearing FAG
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistic Weight | 2525 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2..-E |
Cage | Brass |
Usually arrives within 14 working days