Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
ISCAR 5508485 ICM 168 IC908 INSERT (16.8 DIA)
ISCAR 5508485 ICM 168 IC908 INSERT (16.8 DIA)
Drill bit tip Iscar
References
iscar:
5508485
rubix:
80976692
Technical specifications
Drilling diameter
16.8
mm
Nuance/shade
IC908
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : ISCAR 5508485 ICM 168 IC908 INSERT (16.8 DIA)
Technical specifications
Attributes
Drilling diameter
16.8
mm
Nuance/shade
IC908
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.08
excl. VAT
/
Each
£
120.10
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1440-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357734
SANDVIK 870-1060-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357572
SANDVIK 870-1100-8-MM 2334 7357590
SANDVIK 870-2900-29-KM3334 EXCHANGEABLE CUTTING HEADS 7358271
SANDVIK 870-3200-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358302
DORMER R95018.2 DRILL 18.20 MM 5988713
DORM HYDRA DR HD AMG 11-15 R950 53/64
SANDVIK 870-3150-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358297
SANDVIK 870-1450-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357738
DORMER R96022.5 DRILL 22.50 MM 5988453
DORMER R95037.0 6104537
SANDVIK 870-2230-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358087
DORM HYDRA DR HD 21-23 31-34 R960 21/32
DORMER R95016.6 DRILL 16.60 MM 5988749
SANDVIK 870-1970-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357972